2291 - Clear Ribbed Glass

Quorum

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2291
Manufacturer
Quorum
Manufacturer's Part Number
2291
Description
Clear Ribbed Glass
Signature Lighting Glass Shade, Clear Color, 2.25 In Diameter, 4.5 In Height, 4.75 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.882 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
2291 - Small Image
 
2291 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Width
4.75 in
Height
4.5 in
Diameter
2.25 in
Descriptions
Product Type
Signature Lighting Glass Shade
Long Description
Signature Lighting Glass Shade, Clear Color, 2.25 in Diameter, 4.5 in Height, 4.75 in Width
Short Description
Signature Lighting Glass Shade, 4.75 in W, 4.5 in H, 1 CT
Description
CLEAR RIBBED GLASS
Additional Information
package quantity
1 ct
Manufacturer Information
Brand
Quorum
Manufacturers Part Number
2291
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.882
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat