7752586 - *Delisted* Ob 52" BLDR Ob/Wal Blades Capri Fan

Quorum

  • $148.71 (Each)
  • $148.71 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7752586
Manufacturer
Quorum
Manufacturer's Part Number
77525-86
Description
*Delisted* Ob 52" BLDR Ob/Wal Blades Capri Fan
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
190808054197 / 00190808054197
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.71 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
7752586 - Small Image
 
7752586 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Description
*DELISTED* OB 52" BLDR OB/WAL BLADES CAPRI FAN
Product Type
52``Ceiling Fan
Additional Information
Category
Fans
Safety Rating
Ul
Voltage
120.00 LBS
Manufacturer Information
Brand
Quorum
Manufacturers Part Number
77525-86
GTIN
00190808054197
UPC
190808054197
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ceiling Fans
Packaging
Weight per each
20.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat