ALED5T26W - Area Light 26W 5K TV Clear Lens WH

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Bastrop, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED5T26W
Manufacturer
Rab Lighting
Manufacturer's Part Number
ALED5T26W
Description
Area Light 26W 5K TV Clear Lens WH
Area Lights 3431 Lumens Aled Type V 26W 5000K Pole Mount White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
019813308449
Weight per unit
21.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Bastrop
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
ALED5T26W - Small Image
 
ALED5T26W - Large Image
Attachments
 
 
ALED5T26W - Specification Sheet
Other Links
 
 
ALED5T26W - Other
 
ALED5T26W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
26
Descriptions
Product Type
Area Light 26W 5K TV Clear Lens WH
extra long description
RAB ALED5T26W AREA LIGHT 26W 5K TV
Description
AREA LIGHT 26W 5K TV CLEAR LENS WH
Long Description
Area Lights 3431 Lumens Aled Type V 26W 5000K Pole Mount White
Additional Information
lumens
3022
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
ALED5T26W
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
21.8
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat