BRISKS17L - 17L 13W 70CRI 5000K Cool Led 120-277V

Rab Lighting Inc

  • $213.00 (Each)
  • $213.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BRISKS17L
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BRISKS17L
Description
17L 13W 70CRI 5000K Cool Led 120-277V
Wall Packs 1919 Lumens Brisk 14W 5000K Bronze
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813771267 / 00019813771267
Weight per unit
2.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$213.00 (Each)
Resources
Images
 
 
BRISKS17L - Small Image
 
BRISKS17L - Large Image
Attachments
 
 
BRISKS17L - Specification Sheet
Other Links
 
 
BRISKS17L - Other
 
BRISKS17L - Other
Features
amperage rating
0.06;0.07;A
Voltage Rating
120/277
Wattage
14
Descriptions
Product Type
Brisk 1700LM SM 5000K70 Cri Univ BZ
Description
17L 13W 70CRI 5000K COOL LED 120-277V
extra long description
RAB BRISKS17L BRISK 1700LM SM 5000K
Long Description
Wall Packs 1919 Lumens Brisk 14W 5000K Bronze
Special Features
5-Year, limited warranty
Additional Information
lumens
1765
average life
60000
Power Factor
98.5% at 120V, 90.7% at 277V
Fixture Type
Wall Pack
Manufacturer Information
Manufacturers Part Number
BRISKS17L
Brand
RAB Lighting Inc
GTIN
00019813771267
UPC
019813771267
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
2.03
Carton
1
Uses, Certifications, and Standards
Mounting
Heavy duty, die-cast junction box with four (4) conduit entries (one top, two side, one back)
Application
Outdoor Wall Pack
standard
Traditional non-cutoff design
You must have an account to view stock levels

* All prices subject to change.