ECLPS4B - 4" 8W Led Downlight W/Night Light 5CCT - Baffle

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Round Rock, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECLPS4B
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ECLPS4B
Description
4" 8W Led Downlight W/Night Light 5CCT - Baffle
4" Retrofit 8W 5CCT 120V Triac Baffle White W/ Night Light
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
192552039888 / 00192552039888
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Round Rock
0 (Find nearest stock)
Austin RDC
0
All Stores
66
Resources
Images
 
 
ECLPS4B - Large Image
Other Links
 
 
ECLPS4B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
4" RETROFIT 8W 5CCT 120V TRIAC BAFFLE WHITE W/ NIGHT LIGHT
Product Type
4" Retrft 8W 5CCT Baffle WH W/Nigt-Lit
extra long description
RAB ECLPS4B 4" RETRFT 8W 5CCT BAFFL
Description
4" 8W LED DOWNLIGHT W/NIGHT LIGHT 5CCT - BAFFLE
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
ECLPS4B
GTIN
00192552039888
UPC
192552039888
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0.34
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
9 View Store
Texarkana
57 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat