HAYBAY180D10 - 180W Led RND Hbay 50K Dim 21242 LM

Rab Lighting Inc

  • $461.23 (Each)
  • $461.23 (Each)

In-Stock: 0 available locally (Atlanta, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HAYBAY180D10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
HAYBAY180/D10
Description
180W Led RND Hbay 50K Dim 21242 LM
Led High Bay, 100000 H Average Life, 21242 LM Brightness (Lumens), White, 73 Color Rendering Index, 5000 K Color Temperature, 0.7 A;0.8 A;0.92 A;2.4 A Current Rating, 11-7/8 In;302 MM Diameter, Dimmable, Led High Bay Fixture Type, 245 MM;9-5/8 In Height, Led Lamp Type, Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) Material, Chain Mount;Hook Mount;Pendant Mount Mounting Type, Mercury and Uv-Free Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;Rohs Compliant;Ul Listed, Haybay(TM)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813520322 / 00019813520322
Weight per unit
13.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$461.23 (Each)
Stock Availability
Atlanta
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
HAYBAY180D10 - Small Image
 
HAYBAY180D10 - Large Image
 
HAYBAY180D10 - Large Image
Specifications Sheets
 
 
HAYBAY180D10 - Specification Sheet
Attachments
 
 
HAYBAY180D10 - Specification Sheet
Other Links
 
 
HAYBAY180D10 - Other
 
HAYBAY180D10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting)
Voltage Rating
120 V;208 V;240 V;277 V
Current Rating
2.4 A;0.92 A;0.8 A;0.7 A
Lamp Type
LED
Wattage
180 W
Material, Color, and Finish
Color
White
color temperature
5000 k
Color Rendering Index
73
Dimensions and Weight
Height
9-5/8 in;245 mm
Diameter
11-7/8 in;302 mm
Descriptions
Product Type
LED High Bay
Long Description
LED High Bay, 100000 h Average Life, 21242 lm Brightness (Lumens), White, 73 Color Rendering Index, 5000 K Color Temperature, 0.7 A;0.8 A;0.92 A;2.4 A Current Rating, 11-7/8 in;302 mm Diameter, Dimmable, LED High Bay Fixture Type, 245 mm;9-5/8 in Height, LED Lamp Type, Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) Material, Chain Mount;Hook Mount;Pendant Mount Mounting Type, Mercury and UV-Free Special Features, DLC Listed;IESNA LM-79 & LM-80 Testing;RoHS Compliant;UL Listed, HAYBAY(TM)
Features
Haybay's modular design creates a world of flexibility by keeping your base price low and letting you choose specific options like reflectors, motion sensors and emergency batteries Separately.
Short Description
LED High Bay, 120;208;240;277 V, 180 W, 1 CT
Special Features
Mercury and UV-Free
Description
180W LED RND HBAY 50K DIM 21242 LM
extra long description
RAB HAYBAY180/D10 HAYBAY 180W COOL
Additional Information
Fixture Type
LED High Bay
average life
100000 h
Brightness (Lumens)
21242 lm
dimmable
Yes
Mounting Type
Hook Mount;Chain Mount;Pendant Mount
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80 Testing;RoHS Compliant;DLC Listed
package quantity
1 ct
lumens
21242
Manufacturer Information
Manufacturers Part Number
HAYBAY180/D10
sub brand
HAYBAY(TM)
Brand
RAB Lighting Inc
GTIN
00019813520322
UPC
019813520322
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
BAY LightING
Packaging
Weight
14.7 LB
Weight per each
13.1
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
1 View Store
Nacogdoches
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat