PLC9V840DIR - 9W Led Vert PL 40K G24Q Base

Rab Lighting Inc

  • $19.36 (Each)
  • $19.36 (Each)

  • $232.32 (Per 12)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLC9V840DIR
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PLC-9-V-840-DIR
Description
9W Led Vert PL 40K G24Q Base
Compacts 1100 Lumens PLC 9W Vertical 80CRI 4000K Ballast Compatible
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
019813751498 / 00019813751498
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.36 (Each)
Standard Packaging
$232.32 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
PLC9V840DIR - Small Image
 
PLC9V840DIR - Large Image
Attachments
 
 
PLC9V840DIR - Specification Sheet
Other Links
 
 
PLC9V840DIR - Other
 
PLC9V840DIR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Led PLC 9W Vert 4K 1000LM G24Q 12PK
Description
9W LED VERT PL 40K G24Q BASE
extra long description
RAB PLC-9-V-840-DIR LED PLC 9W Vert
Long Description
Compacts 1100 Lumens Plc 9W Vertical 80CRI 4000K Ballast Compatible
Manufacturer Information
Manufacturers Part Number
PLC-9-V-840-DIR
Brand
RAB Lighting Inc
GTIN
00019813751498
UPC
019813751498
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.25
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur Springs
5 View Store

* All prices subject to change.

Begin Live Chat