PS41120WT - 4IN 11GA 20FT Pole WLD Tenon

Rab Lighting Inc

  • $1373.95 (Each)
  • $1,373.95 (Each)

In-Stock: 0 available locally (Salina, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS41120WT
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PS4-11-20WT
Description
4IN 11GA 20FT Pole WLD Tenon
Poles PS4 Square Pole 4 Inch 11 Gauge 20 Feet Welded Tenon
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813181516 / 00019813181516
Weight per unit
138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,373.95 (Each)
Stock Availability
Salina
0 (Find nearest stock)
West Wichita
1
All Stores
2
Resources
Images
 
 
PS41120WT - Small Image
 
Large Image - Large Image
 
PS41120WT - Large Image
 
Small Image - Small Image
Attachments
 
 
PS41120WT - Specification Sheet
Other Links
 
 
PS41120WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
20
Descriptions
Product Type
Pole 4 Inch Square 11 Gauge 20FT Welded
Description
4IN 11GA 20FT POLE WLD TENON
Long Description
Poles Ps4 Square Pole 4 Inch 11 Gauge 20 Feet Welded Tenon
Special Features
20 ft
extra long description
RAB PS4-11-20WT POLE 4 Inch SQUARE
Manufacturer Information
Manufacturers Part Number
PS4-11-20WT
Brand
RAB Lighting Inc
GTIN
00019813181516
UPC
019813181516
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
POLES
Packaging
Weight per each
138
Carton
1
Uses, Certifications, and Standards
standard
11" gauge
Mounting
CEILING
Application
Pole
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater West Wichita Area

Location Stock Available
West Wichita
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Marshall
1 View Store

* All prices subject to change.

Begin Live Chat