R6R149FA120WB - 6" 14W Led Retro DWNLT 27K/3K/35K/4K/5K Baff 1200L

Rab Lighting Inc

  • $19.40 (Each)
  • $19.40 (Each)

  • $77.60 (Per 4)

In-Stock: 934 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R6R149FA120WB
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
R6R149FA120WB
Description
6" 14W Led Retro DWNLT 27K/3K/35K/4K/5K Baff 1200L
Retrofit Downlights 1200 Lumens Recessed Ho 6" Round 14W 5CCT CRI90 Triac E26 Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
192552013796 / 00192552013796
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.40 (Each)
Standard Packaging
$77.60 (Per 4)
Stock Availability
West Wichita
0 (Find nearest stock)
All Stores
934
Resources
Other Links
 
 
R6R149FA120WB - Other
Images
 
 
R6R149FA120WB - Small Image
 
R6R149FA120WB - Large Image
Attachments
 
 
R6R149FA120WB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" 14W LED RETRO DWNLT 27K/3K/35K/4K/5K BAFF 1200L
Extra Long Description
RAB R6R149FA120WB recess Ho 6" Rd E
Long Description
Retrofit Downlights 1200 Lumens Recessed Ho 6" Round 14W 5Cct CRI90 Triac E26 Baffle
Product Type
Recess Ho 6" RD E26 B W 14W 1200LM Triac
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
R6R149FA120WB
GTIN
00192552013796
UPC
192552013796
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.83
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 934

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gainesville
3 View Store

M-Z

Location Stock Available
Sherman
931 View Store

* All prices subject to change.

Begin Live Chat