SLIM17FA30ADJ - 30W Led Slim Wall Pack 3K/4K/5K Adjustable Angle

Rab Lighting Inc

  • $112.99 (Each)
  • $112.99 (Each)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLIM17FA30ADJ
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SLIM17FA30ADJ
Description
30W Led Slim Wall Pack 3K/4K/5K Adjustable Angle
Wall Packs 3540/3813/3768 Lumens Slim 30W Adjustable 3000/4000/5000K Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552004435 / 00192552004435
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
SLIM17FA30ADJ - Small Image
 
SLIM17FA30ADJ - Large Image
Attachments
 
 
SLIM17FA30ADJ - Specification Sheet
Other Links
 
 
SLIM17FA30ADJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
30W LED SLIM WALL PACK 3K/4K/5K ADJUSTABLE ANGLE
Extra Long Description
RAB SLIM17FA30ADJ SLIM Adj. 30w CC
Long Description
Wall Packs 3540/3813/3768 Lumens Slim 30W Adjustable 3000/4000/5000K Bronze
Product Type
Slim Adj. 30W CCT 3K-4K-5K & PC BZ
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
SLIM17FA30ADJ
GTIN
00192552004435
UPC
192552004435
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
McKinney
3 View Store

* All prices subject to change.

Begin Live Chat