STL110W - 1000W 120V Stealth 110 Sensor White

Rab Lighting Inc

  • $124.46 (Each)
  • $124.46 (Each)

In-Stock: 0 available locally (San Antonio RDC, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STL110W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
STL110W
Description
1000W 120V Stealth 110 Sensor White
Outdoor Sensors Stealth 110 Sensor 1000W 120V White
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
46171608 - Motion detectors
UPC/GTIN
019813601809 / 00019813601809
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.46 (Each)
Stock Availability
San Antonio RDC
0
All Stores
0
Resources
Images
 
 
STL110W - Small Image
 
STL110W - Large Image
Attachments
 
 
STL110W - Specification Sheet
Other Links
 
 
STL110W - Other
 
STL110W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000
Descriptions
Description
1000W 120V STEALTH 110 SENSOR WHITE
Product Type
Stealth 110 Senr 1000W 120V WH
extra long description
RAB STL110W STEALTH 110 SENR 1000W
Long Description
Outdoor Sensors Stealth 110 Sensor 1000W 120V White
Special Features
NONFIXTURE
Manufacturer Information
Manufacturers Part Number
STL110W
Brand
RAB Lighting Inc
GTIN
00019813601809
UPC
019813601809
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR
Packaging
Weight
1.10
Weight per each
0.93
Carton
1
Uses, Certifications, and Standards
standard
110 degree detection
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat