T8H04096GR17D850 - 40W Led T8 96" 50K R17D 5500LM DBL End 120/277V

Rab Lighting Inc

  • $27.55 (Each)
  • $27.55 (Each)

  • $275.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T8H04096GR17D850
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
T8HO-40-96G-R17D-850-DE-BYP
Description
40W Led T8 96" 50K R17D 5500LM DBL End 120/277V
Linear Tubes 5500 Lumens T8HO 40W Base R17D 5000K Double Ended Wiring Method
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
192552006200 / 00192552006200
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.55 (Each)
Standard Packaging
$275.50 (Per 10)
Resources
Images
 
 
T8H04096GR17D850 - Small Image
 
T8H04096GR17D850 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
T8H04096GR17D850 - Specification Sheet
Other Links
 
 
T8H04096GR17D850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Led T8 8FT Glass T-B De 40W 5K R17D
extra long description
RAB T8HO-40-96G-R17D-850-DE-BYP LED
Description
40W LED T8 96" 50K R17D 5500LM DBL END 120/277V
Long Description
Linear Tubes 5500 Lumens T8Ho 40W Base R17D 5000K Double Ended Wiring Method
Manufacturer Information
Manufacturers Part Number
T8HO-40-96G-R17D-850-DE-BYP
Brand
RAB Lighting Inc
GTIN
00192552006200
UPC
192552006200
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
1.2
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat