VXBRLED13DG - 13W Led VPRPRF 50K Wall MNT FRST Globe

Rab Lighting Inc

  • $273.45 (Each)
  • $273.45 (Each)

In-Stock: 0 available locally (Uvalde, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VXBRLED13DG
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VXBRLED13DG
Description
13W Led VPRPRF 50K Wall MNT FRST Globe
Vaporproof 729 Lumens VXBR Led 13W Wall Bracket Frosted Globe Diecast Guard
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813028354 / 00019813028354
Weight per unit
5.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.45 (Each)
Stock Availability
Uvalde
0
San Antonio RDC
0
All Stores
0
Resources
Images
 
 
VXBRLED13DG - Small Image
 
VXBRLED13DG - Large Image
Attachments
 
 
VXBRLED13DG - Specification Sheet
Other Links
 
 
VXBRLED13DG - Other
 
VXBRLED13DG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/277
Wattage
13
Descriptions
Description
13W LED VPRPRF 50K WALL MNT FRST GLOBE
Product Type
Vaporproof 13WWALL BRKT FR Glo
extra long description
RAB VXBRLED13DG VAPORPROOF 13WWALL
Long Description
Vaporproof 729 Lumens Vxbr Led 13W Wall Bracket Frosted Globe Diecast Guard
Special Features
LED
Additional Information
lumens
729
Manufacturer Information
Manufacturers Part Number
VXBRLED13DG
Brand
RAB Lighting Inc
GTIN
00019813028354
UPC
019813028354
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
VAPORPROOF
Packaging
Weight per each
5.82
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat