W3490L - *Discontinued* 87W Led Wall Pack 5K 9100LM - Med

Rab Lighting Inc

  • $207.92 (Each)
  • $207.92 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W3490L
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
W34-90L
Description
*Discontinued* 87W Led Wall Pack 5K 9100LM - Med
Rab W34-90L WP 86W 9100LM Led Univ
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813833231 / 00019813833231
Weight per unit
10.6704 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$207.92 (Each)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
W3490L - Small Image
 
W3490L - Large Image
Other Links
 
 
W3490L - Other
 
W3490L - Other
Attachments
 
 
W3490L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
86
Material, Color, and Finish
Color Temperature
5000K Cool
Descriptions
Description
*DISCONTINUED* 87W LED WALL PACK 5K 9100LM - MED
Long Description
RAB W34-90L WP 86W 9100LM LED UNIV
Product Type
WP 86W 9100LM Led Univ 5K 80 Cri BZ
Additional Information
Average Life
50000
Lumens
9087
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
W34-90L
GTIN
00019813833231
UPC
019813833231
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.6704
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Mansfield
1 View Store

* All prices subject to change.

Begin Live Chat