WP3LED110 - *Delisted* 110W Led WLPK 50K 15113LM

Rab Lighting

  • $539.62 (Each)
  • $539.62 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3LED110
Manufacturer
Rab Lighting
Manufacturer's Part Number
WP3LED110
Description
*Delisted* 110W Led WLPK 50K 15113LM
00198135982918|0001981|00198135982918|19813598291|98291|WP3LED110|Rab LGHT WP3LED110|Rab Lighting WP3LED110|Rab WP3LED110|Rab-Lamp WP3LED110|Rablighting Wp3led110
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813598291 / 00019813598291
Weight per unit
23.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$539.62 (Each)
Resources
Images
 
 
WP3LED110 - Large Image
 
WP3LED110 - Small Image
Other Links
 
 
WP3LED110 - Other
 
WP3LED110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
110
Voltage Rating
120/277
Descriptions
Product Type
Wal 110 5K W/ Glass Lens BZ
extra long description
RAB WP3LED110 WAL 110 5K W/ GLASS L
Long Description
00198135982918|0001981|00198135982918|19813598291|98291|WP3LED110|RAB Lght WP3LED110|RAB Lighting WP3LED110|RAB WP3LED110|RAB-LAMP WP3LED110|RABLIGHTING WP3LED110
Description
*DELISTED* 110W LED WLPK 50K 15113LM
Additional Information
lumens
15113
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
WP3LED110
GTIN
00019813598291
UPC
019813598291
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
23.4
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat