X34195LSFU - *Delisted* 160W Led Flood 50K 120-277V SLPFTR Dim

Rab Lighting Inc

  • $313.09 (Each)
  • $313.09 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X34195LSFU
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X34-195LSF/U
Description
*Delisted* 160W Led Flood 50K 120-277V SLPFTR Dim
Floodlights 20945 Lumens X34 160W Slipfitter Mount 80CRI 5000K Bronze 120V-277V 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813509846 / 00019813509846
Weight per unit
10.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$313.09 (Each)
Resources
Images
 
 
X34195LSFU - Small Image
 
X34195LSFU - Large Image
Other Links
 
 
X34195LSFU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
160
Material, Color, and Finish
Color
Bronze
Descriptions
Long Description
Floodlights 20945 Lumens X34 160W Slipfitter Mount 80CRI 5000K Bronze 120V-277V 0-10V Dimming
Special Features
7HX7V DISTRIBUTION
extra long description
RAB X34-195LSF/U FLOOD 160W 19500LM
Product Type
Flood 160W 19500LM 5000K SF Univ Dim BZ
Description
*DELISTED* 160W LED FLOOD 50K 120-277V SLPFTR DIM
Additional Information
lumens
19,500
Manufacturer Information
Manufacturers Part Number
X34-195LSF/U
Brand
RAB Lighting Inc
GTIN
00019813509846
UPC
019813509846
Taxonomies, Classifications, and Categories
Type
FLOODLIGHT
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
10.75
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
SLIPFITTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat