X3455L120 - *Delisted* 52W Led Flood 50K 5500LM KNCKL MNT

Rab Lighting Inc

  • $115.58 (Each)
  • $115.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X3455L120
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X34-55L/120
Description
*Delisted* 52W Led Flood 50K 5500LM KNCKL MNT
Rab X34-55L/120 X34 Flood 52W 5500L
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813742915 / 00019813742915
Weight per unit
3.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.58 (Each)
Resources
Images
 
 
X3455L120 - Large Image
 
X3455L120 - Small Image
Attachments
 
 
X3455L120 - Specification Sheet
Other Links
 
 
X3455L120 - Other
 
X3455L120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
52
Voltage Rating
120/277
Descriptions
Product Type
X34 Flood 52W 5500LM 120V 5000K 80CRI BZ
Long Description
RAB X34-55L/120 X34 FLOOD 52W 5500L
Description
*DELISTED* 52W LED FLOOD 50K 5500LM KNCKL MNT
Additional Information
lumens
5514
Manufacturer Information
Manufacturers Part Number
X34-55L/120
Brand
RAB Lighting Inc
GTIN
00019813742915
UPC
019813742915
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.35
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat