70260R - Driver Bit-#2 RD Square X 6"

Rack-A-Tiers

  • $5.58 (Each)
  • $5.58 (Each)

  • $55.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70260R
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70260R
Description
Driver Bit-#2 RD Square X 6"
Drive Bit, Square Bit Style, Red, 6 In Overall Length, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
625912702608 / 00625912702608
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.58 (Each)
Carton
$55.80 (Per 10)
Resources
Images
 
 
70260R - Large Image
 
70260R - Small Image
Specifications Sheets
 
 
70260R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Finish
Red
Dimensions and Weight
Overall Length
6 in
Size
#2
Descriptions
Product Type
Drive Bit
Long Description
Drive Bit, Square Bit Style, Red, 6 in Overall Length, 0.09 lb
Features
Racky Bits are easier to use and harder to lose, saving you a ton of time.Our genuine Robertson bits have hardened tips that fit better and last longer.
Short Description
Drive Bit, #2, 6 in L, Red
Description
DRIVER BIT-#2 RD SQUARE X 6"
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
extra long description
#2 SIZE; RED FINISH; 6 INCH OVERALL LENGTH; SQUARE SCREWDRIVER BIT TYPE; ROBERTSON[R] BRAND
Additional Information
package quantity
1 ct
Bit Style
Square
screwdriver bit type
SQUARE
Manufacturer Information
Manufacturers Part Number
70260R
Brand
Rack-A-Tiers
GTIN
00625912702608
UPC
625912702608
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat