70931BK - Hex Bit - 1/2" Black X 2.5"

Rack-A-Tiers

  • $8.81 (Each)
  • $8.81 (Each)

In-Stock: 44 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70931BK
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70931BK
Description
Hex Bit - 1/2" Black X 2.5"
Hex Bit - 1/2 Black X 2.5
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
625912709317 / 00625912709317
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.81 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
44
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Dimensions and Weight
Size
1/2 INCH
Overall Length
2-1/2 INCH
Descriptions
Product Type
Color Coded Drive Bit
Description
HEX BIT - 1/2" BLACK X 2.5"
Long Description
COLOR CODED DRIVE BIT, HEX TYPE; 1/2 INCH SIZE; BLACK FINISH; 2-1/2 INCH OVERALL LENGTH
extra long description
HEX TYPE; 1/2 INCH SIZE; BLACK FINISH; ROBERTSON[R] BRAND
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Manufacturer Information
Manufacturers Part Number
70931BK
Brand
Rack-A-Tiers
GTIN
00625912709317
UPC
625912709317
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
HEX
Packaging
Weight per each
0.12
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat