55914 - PT PRL Primer Jim PR1L Low Voc

Rectorseal

  • $17.29 (Each)
  • $17.29 (Each)

  • $207.48 (Per 12)
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
55914
Manufacturer
Rectorseal
Manufacturer's Part Number
55914
Description
PT PRL Primer Jim PR1L Low Voc
Primer, PVC and CPVC Pipe Applications Such As Potable Water,  Pressure Pipe,  Gas,  Conduit,  Sewers and Drain, Waste and Vent  Application, Purple Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 PT Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made In Usa, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, <1.0 Specific Gravity, Ansi Accredited;Iapmo Certificate;NSF Registered;SCC Accredited:Leed Compliant Standards Met
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31211500 - Paints and primers
UPC/GTIN
021449559140 / 00021449559140
Weight per unit
1.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.29 (Each)
Standard Packaging
$207.48 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
340
Resources
Images
 
 
55914 - Small Image
 
55914 - Large Image
 
55914 - Large Image
Specifications Sheets
 
 
55914 - Specification Sheet
 
55914 - Specification Sheet
 
55914 - Specification Sheet
Attachments
 
 
55914 - Specification Sheet
MSDS Sheets
 
 
55914 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 55914.
Jump To:

Cross Referenced

These items are similar to 55914 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P64 IPS Weld-On n/a
G8846S Morris 00083675088467
30796 Oatey SCS 00038753307961
55914 Rectorseal Compounds 00021449559140
JIM 55914 Rectorseal Compounds n/a
7211302 Cantex 00088700547131
74242 IPEX n/a
74307 IPEX n/a
P68 IPS Weld-On n/a
G90346S Morris 00083675903432
30757 Oatey SCS 00038753307572
JIM PR1L 9300 Rectorseal Compounds n/a
VC3333 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat