55948 - QT Med PVC Arctic 616L Low Voc

Rectorseal

  • $18.63 (Each)
  • $18.63 (Each)

  • $223.56 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55948
Manufacturer
Rectorseal
Manufacturer's Part Number
55948
Description
QT Med PVC Arctic 616L Low Voc
QT Med PVC Arctic 616L Low Voc
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559485 / 00021449559485
Weight per unit
2.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.63 (Each)
Standard Packaging
$223.56 (Per 12)
Resources
Images
 
 
55948 - Small Image
 
55948 - Large Image
Attachments
 
 
55948 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Container Size
1 QUART
Descriptions
Description
QT MED PVC ARCTIC 616L LOW VOC
Product Type
Solvent Cement
Long Description
SOLVENT CEMENT, MEDIUM TYPE; CLEAR COLOR; NSF, UPC, ASTM D2564, LEED APPLICABLE STANDARD; PVC PIPE, POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; CAN CONTAINER TYPE; 6 INCH 40 S, 1-1/4 INCH 80 S PIPE SIZE
Commodity Description
PAINT,CHEMICALS, ETC.
extra long description
LOW-VOC, MEDIUM, LIQUID TYPE; CLEAR COLOR; ASTM D2564, NSF, UPC, IAPMO APPLICABLE STANDARD; PVC PIPE, POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; DAUBER TOP CAN CONTAINER TYPE; 6 INCH (SCHEDULE 40), 1-1/4 INCH (SCHEDULE 80) PIPE SIZE; 1 QUART CONTAINER SIZE; ARCTIC[TM] 616L BRAND; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.94; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 140 MM HG AT 68 DEG F; EVAPORATION RATE 6; STABLE TEMPERATURE R
Additional Information
Physical Form Liquid; Odor Pungent; Specific Gravity 0.94; Flash Point 4.1 Deg F; Boiling Point 151 Deg F; Composition Methyl Ethyl Ketone, Tetrahydrofuran, Cyclohexanone, Acetone
Additional Information
Pipe Size
6 Inch 40 S, 1-1/4 Inch 80 S
Container Type
Can
Applicable Standard
NSF, UPC, ASTM D2564, LEED
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
55948
Model
616L
GTIN
00021449559485
UPC
021449559485
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
MEDIUM
Packaging
Weight per each
2.33
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PVC Pipe, Potable Water, Pressure Pipe, Gas, Conduit, Sewer, DWV System
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat