55980 - 1/2 PT PVC Condit 633L Low Voc

Rectorseal

  • $12.57 (Each)
  • $12.57 (Each)

  • $301.68 (Per 24)
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
55980
Manufacturer
Rectorseal
Manufacturer's Part Number
55980
Description
1/2 PT PVC Condit 633L Low Voc
Body Solvent Cement, PVC Conduit Application, Clear Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1/2 PT Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made In Usa, Pungent Odor Odor, 24 PK Package Quantity, Liquid Physical Form, 0.91 Specific Gravity, Astm D2564;Leed Compliant;NSF/Ansi Standard 61;Upc File No 1796 Standards Met
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559805 / 00021449559805
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.57 (Each)
Standard Packaging
$301.68 (Per 24)
Stock Availability
Local Store
Find nearby stock
All Stores
159
Resources
Images
 
 
55980 - Small Image
 
55980 - Large Image
 
55980 - Large Image
Specifications Sheets
 
 
55980 - Specification Sheet
 
55980 - Specification Sheet
Attachments
 
 
55980 - Specification Sheet
MSDS Sheets
 
 
55980 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 159

Location search:

Distribution Centers

Location Stock Available
Little Rock
35 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat