66648 - 10.3 Oz Metacaulk 150+ 12PK

Rectorseal

  • $19.22 (Each)
  • $19.22 (Each)

  • $230.64 (Per 12)
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
66648
Manufacturer
Rectorseal
Manufacturer's Part Number
66648
Description
10.3 Oz Metacaulk 150+ 12PK
Firestop Sealant, Interior Applications As A General Purpose Fire Rated Sealant and Smoke Seal For Construction Joints On Both Vertical and Horizontal Surfaces Application, Red, 10.3 Oz Container Capacity, Caulking Tube Container Type, Made In Usa, Mild Odor Odor, +4 to +49°C;+40 to +120°F Operating Temperature Range, 12 CT Package Quantity, Paste Physical Form, 1.5 Specific Gravity, Culus Listed;FBC System Compatible;FM Approved Standards Met
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191503 - Fire resistant coatings or putties or sealants
UPC/GTIN
021449666480 / 00021449666480
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.22 (Each)
Standard Packaging
$230.64 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
40
Resources
Specifications Sheets
 
 
66648 - Specification Sheet
 
66648 - Specification Sheet
Images
 
 
66648 - Large Image
Attachments
 
 
66648 - Specification Sheet
MSDS Sheets
 
 
66648 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Distribution Centers

Location Stock Available
DFW RDC
4 View Store

A-L

Location Stock Available
Dallas
36 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat