PB30 - Power Inlet Box, 30A, 120/240V, L14-

Reliance Controls Corp.

  • $57.53 (Each)
  • $57.53 (Each)

In-Stock: 170 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB30
Manufacturer
Reliance Controls Corp.
Manufacturer's Part Number
PB30
Description
Power Inlet Box, 30A, 120/240V, L14-
Power Inlet Box, 30A, 120/240V, L14-30P
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/EAN/GTIN
851890000089
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$57.53 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
170
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
POWER INLET BOX, 30A, 120/240V, L14-30P
Product Type
Transfer Switch Power Inlet Box
extra long description
RAINTIGHT TYPE; POWDER COATED STEEL MATERIAL; L14-30P CONFIGURATION; UL (CANADA AND US) APPROVAL; 125/250 VAC VOLTAGE RATING; 30 AMPERE CURRENT RATING; SPRING LOADED WEATHERPROOF COVER TYPE; GROUNDING; OVERALL DIMENSION 4 INCH W X 2.63 INCH D X 6 INCH H; GENERATOR INPUT RUNNING RATE 7500 W; WIRING SPACE 100 CU INCH; NEMA RATING 3R; APPLICATION INDOOR/OUTDOOR; INCLUDES CIRCUIT BREAKER
Description
POWER INLET BOX, 30A, 120/240V, L14-
Manufacturer Information
Brand
Reliance Controls Corp.
Manufacturers Part Number
PB30
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat