RSR108 - RSR-108 1/2 .4375-.5 Cord Con

Remke Industries

  • $7.37 (Each)
  • $7.37 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSR108
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-108
Description
RSR-108 1/2 .4375-.5 Cord Con
Cord Grip, Alum, 1/2" NPT, Cable Range .438 - .500 , Form Size 2
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411111087 / 00785411111087
Weight per unit
0.643 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.37 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
RSR108 - Small Image
 
RSR108 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cord Grip Al 1/2 NPT .438 - .500 SZ2
Description
RSR-108 1/2 .4375-.5 CORD CON
extra long description
RMK RSR-108 Cord Grip al 1/2 NPT .4
Long Description
Cord Grip, alum, 1/2" NPT, cable range .438 - .500 ,Form Size 2
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-108
GTIN
00785411111087
UPC
785411111087
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.643
Carton
1
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat