RSR9107 - 1/2" 90D Al Cord Grip (.375-.438)

Remke

  • $14.74 (Each)
  • $14.74 (Each)

  • $294.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSR9107
Manufacturer
Remke
Manufacturer's Part Number
RSR-9107
Description
1/2" 90D Al Cord Grip (.375-.438)
Cord Grip, Alum, 90 Deg, 1/2" NPT, Cable Range .375 - .438
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cable & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411401041 / 00785411401041
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.74 (Each)
Standard Packaging
$294.80 (Per 20)
Resources
Images
 
 
RSR9107 - Small Image
 
RSR9107 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Aluminum
Descriptions
Product Type
Cord Grip Alum 90 1/2 .375 - .438
extra long description
RMK RSR-9107 Cord Grip alum 90 1/2
Description
1/2" 90D AL CORD GRIP (.375-.438)
Long Description
Cord Grip, alum, 90 deg, 1/2" NPT, cable range .375 - .438
Manufacturer Information
Brand
Remke
Manufacturers Part Number
RSR-9107
GTIN
00785411401041
UPC
785411401041
Packaging
Weight per each
0.103
Carton
1
Package
20
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
Enclosure
IP52, IP54, IP65, IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat