RSRF310 - 1"NPT, .562-.625 Al STRT CRD Grip

Remke Industries

  • $17.21 (Each)
  • $17.21 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSRF310
Manufacturer
Remke Industries
Manufacturer's Part Number
RSRF-310
Description
1"NPT, .562-.625 Al STRT CRD Grip
Cord Grip With Internal Thread, Alum, 1" NPT, Cable Range .562 - .625
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411401683 / 00785411401683
Weight per unit
1.148 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.21 (Each)
Resources
Images
 
 
RSRF310 - Small Image
 
RSRF310 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cord Grip Int THRD 1 NPT .562 - .625
Description
1"NPT,.562-.625 AL STRT CRD GRIP
extra long description
RMK RSRF-310 Cord Grip int thrd 1 N
Long Description
Cord Grip with internal thread, alum, 1" NPT, cable range .562 - .625
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSRF-310
GTIN
00785411401683
UPC
785411401683
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
1.148
Carton
1
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat