312X12 - 3-1/2X12 RGD Nip

Ecn-Korns

  • $61.75 (Each)
  • $61.75 (Each)

  • $6,174.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
312X12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3-1/2X12
Description
3-1/2X12 RGD Nip
3 1/2X12 Galvanized Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006472 / 00784011006472
Weight per unit
7.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.75 (Each)
Carton
$61.75 (Each)
Resources
Images
 
 
312X12 - Small Image
 
312X12 - Large Image
Attachments
 
 
312X12 - Specification Sheet
Dimensions and Weight
Length
12 INCH
Descriptions
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 12 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4 INCH DIAMETER; 4 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Description
3-1/2X12 RGD NIP
Long Description
CONDUIT NIPPLE, 12 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 4 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP3-1/2X12
Model
GALNIP
GTIN
00784011006472
UPC
784011006472
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
4 PER CARTON
Weight per each
7.85
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.