EMTELB2X90 - 2", 90D Emt Elb

Ecn-Korns

  • $19.78 (Each)
  • $19.78 (Each)

  • $197.80 (Per 10)

  • $1,978.01 (Per 100)

In-Stock: 0 available locally (Lafayette, LA) (change location)
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
EMTELB2X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB2X90
Description
2", 90D Emt Elb
2X90 Emt Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020263 / 00784011020263
Weight per unit
2.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.78 (Each)
Carton
$19.78 (Each)
Standard Packaging
$197.80 (Per 10)
Stock Availability
Lafayette
0 (Find nearest stock)
Alexandria
3
All Stores
1,818
Resources
Images
 
 
EMTELB2X90 - Large Image
Attachments
 
 
EMTELB2X90 - Specification Sheet
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
2",90D EMT ELB
Product Type
Elbow
Long Description
ELBOW, STANDARD RADIUS TYPE; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; EMTELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; EMTELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
9.5 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.3
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
EMTELB2X90
Model
EMTELB
GTIN
00784011020263
UPC
784011020263
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
2.86
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,818

Location search:
These alternate items can be purchased instead of EMTELB2X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMTELB2X90.

Emt Standard Radius Elbow, 2 In Trade Size, Galvanized, 90 ° Connection Orientat...
  • Our Part #: EMT290
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($197.80) ·
EMT290 - Robroy/Ecn Korns

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.78

Each

QTY:
Each
Add
2", 90D Emt Elb
  • Our Part #: 2EMTL90
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.78) ·
2EMTL90 - Condumex Incorporated

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.78

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMTELB2X90, though they may not be 100% alike.

2IN Emt Elb
  • Our Part #: 86
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 86
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($221.18) ·
86 - Topaz - Southwire LLC

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat