GALCPLG6 - 6" RGD CPLG

Ecn-Korns

  • $151.35 (Each)
  • $151.35 (Each)

  • $15,135.23 (Per 100)

In-Stock: 13 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GALCPLG6
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG6
Description
6" RGD CPLG
6IN Galvanized Couplings
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001446 / 00784011001446
Weight per unit
7.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.35 (Each)
Carton
$151.35 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
GALCPLG6 - Large Image
Attachments
 
 
GALCPLG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Descriptions
Product Type
Conduit Coupling
Description
6" RGD CPLG
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 6 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Long Description
CONDUIT COUPLING, GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 6 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; GALCPLG MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALCPLG6
Model
GALCPLG
GTIN
00784011001446
UPC
784011001446
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Trade Size
Trade Size
6 INCH
Packaging
Weight per each
7.3
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
3 View Store

A-L

Location Stock Available
Baytown
2 View Store
Brownsville
2 View Store

M-Z

Location Stock Available
Paris
6 View Store

* All prices subject to change.

Begin Live Chat