GALELB2X90 - 2", 90D RGD Elb

Ecn-Korns

  • $49.33 (Each)
  • $49.33 (Each)

  • $493.30 (Per 10)

  • $4,932.99 (Per 100)
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
GALELB2X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB2X90
Description
2", 90D RGD Elb
Elbow, Standard Radius Type; Steel Material; Galvanized Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.1 Applicable Standard; 10 Per Carton Standard Package; 2 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
Slang Terms
Sweep
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001668 / 00784011001668
Weight per unit
6.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.33 (Each)
Carton
$49.33 (Each)
Standard Packaging
$493.30 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
2,291
Resources
Attachments
 
 
GALELB2X90 - Specification Sheet
Images
 
 
GALELB2X90 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,291

Location search:
These alternate items can be purchased instead of GALELB2X90.
Jump To:

Similar Items

Similar items are close alternatives to GALELB2X90, though they may not be 100% alike.

Rigid Conduit Elbow, Steel Material; Galvanized Finish; Ul (Canada and Us) Appro...
  • MFR Part #: 66
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($454.06) ·
66 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$45.41

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat