GALNIP312X12 - 3-1/2X12 RGD Nip

Ecn-Korns

  • $66.34 (Each)
  • $66.34 (Each)

  • $265.36 (Per 4)

  • $6,634.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GALNIP312X12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3-1/2X12
Description
3-1/2X12 RGD Nip
3 1/2X12 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006472 / 00784011006472
Weight per unit
7.8499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.34 (Each)
Carton
$66.34 (Each)
Standard Packaging
$265.36 (Per 4)
Resources
Images
 
 
GALNIP312X12 - Small Image
 
GALNIP312X12 - Large Image
Attachments
 
 
GALNIP312X12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
12 INCH
Descriptions
Description
3-1/2X12 RGD NIP
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 12 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4 INCH DIAMETER; 4 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 12 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 4 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Manufacturers Part Number
GALNIP3-1/2X12
Brand
ECN-KORNS
Model
GALNIP
GTIN
00784011006472
UPC
784011006472
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
4 PER CARTON
Weight per each
7.8499
Carton
1
Package
4
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat