RRFR0436 - Flat Rack 304 36" Long

Rocket Rack

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RRFR0436
Manufacturer
Rocket Rack
Manufacturer's Part Number
FR0436
Description
Flat Rack 304 36" Long
Rocket Rack® Flat Is Used For Vertical or Horizontal Pipe, Conduit, and Tray Runs Along The Wall or In Conjunction With Rocket Rack® Post Mount System In Free Standing Applications. Rocket Rack® Flat Can Be Mounted Off The Wall (Recommended 2” Minimum For Easy Access During Cleaning) With Rocket Rod™, Rocket Plates, Rocket Spacers or Rocket Bald Rod. Patented Slot Design Allows For Additional Lines to Be Added At A Future Time and Helps Ensure A Straight Run, Creating A Beautiful, Professional Installation
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31162313 - Mounting kits
UPC/GTIN
784011906895 / 00784011906895
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RRFR0436 - Small Image
 
RRFR0436 - Large Image
Attachments
 
 
RRFR0436 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304
Material, Color, and Finish
Finish
Brushed
Dimensions and Weight
Overall Length
36
Descriptions
Product Type
Flat Rack 304 36" LG
extra long description
ROB-R FR0436 Flat Rack 304 36" LG
Description
FLAT RACK 304 36" LONG
Long Description
Rocket Rack® Flat is used for vertical or horizontal pipe, conduit, and tray runs along the wall or in conjunction with Rocket Rack® Post Mount System in free standing applications. Rocket Rack® Flat can be mounted off the wall (recommended 2” minimum for easy access during cleaning) with Rocket Rod™, Rocket Plates, Rocket Spacers or Rocket Bald Rod. Patented slot design allows for additional lines to be added at a future time and helps ensure a straight run, creating a beautiful, professional installation
Manufacturer Information
Brand
Rocket Rack
Manufacturers Part Number
FR0436
GTIN
00784011906895
UPC
784011906895
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Racks
Trade Size
Trade Size
Multiple
Packaging
Weight per each
4.1
Carton
1
Uses, Certifications, and Standards
standard
NSF/ANSI/3-A 14159-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat