RRHDWSUBSCPNT34 - 3/4" Rocket U-Bolt Hygienic With Beveled Capnuts 3

Rocket Rack

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RRHDWSUBSCPNT34
Manufacturer
Rocket Rack
Manufacturer's Part Number
HDWSUBSCPNT3/4
Description
3/4" Rocket U-Bolt Hygienic With Beveled Capnuts 3
All Rocket Rack® Hygienic U-Bolts Are 316S and Are Manufactured to Fit All Rocket Rack® Products With The Least Amount Of Exposed Threads, Virtually Eliminating Pathogen Harborage Points. All U-Bolts Are Supplied With One Pair Of 3/8 Inch Stainless Beveled Cap Nuts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161616 - U bolts
UPC/GTIN
784011925520 / 00784011925520
Weight per unit
0.274 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
RRHDWSUBSCPNT34 - Small Image
 
RRHDWSUBSCPNT34 - Large Image
Attachments
 
 
RRHDWSUBSCPNT34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316
Material, Color, and Finish
Finish
Natural
Descriptions
Product Type
Hyg U-Bolt 3/4" W/Bev 3/8" Cap Nuts 316
extra long description
ROB-R HDWSUBSCPNT3/4 HYG U-Bolt 3/4
Description
3/4" ROCKET U-BOLT HYGIENIC WITH BEVELED CAPNUTS 3
Long Description
All Rocket Rack® Hygienic U-Bolts are 316S and are manufactured to fit all Rocket Rack® products with the least amount of exposed threads, virtually eliminating pathogen harborage points. All U-Bolts are supplied with one pair of 3/8 Inch Stainless beveled cap nuts
Additional Information
Pipe Size
3/4
Manufacturer Information
Brand
Rocket Rack
Manufacturers Part Number
HDWSUBSCPNT3/4
GTIN
00784011925520
UPC
784011925520
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Clamps & Fasteners
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.274
Carton
1
Uses, Certifications, and Standards
standard
NSF/ANSI/3-A 14159-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat