RSDP116 - Drain Plug Stainless Steel 316 1/2"

Robroy Stainless

  • Special Order Item
  • $0.00 (Per 0)

  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSDP116
Manufacturer
Robroy Stainless
Manufacturer's Part Number
DP116
Description
Drain Plug Stainless Steel 316 1/2"
Robroy Stainless Drain Plugs Allow For An Easy Method to Drain An Assembly Reducing Accumulation Of Water, Fluids and Condensation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
73171510 - Electrical accessories or supplies manufacture services
UPC/GTIN
784011923649 / 00784011923649
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RSDP116 - Small Image
 
RSDP116 - Large Image
Attachments
 
 
RSDP116 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Length
1.2598
Descriptions
Description
DRAIN PLUG STAINLESS STEEL 316 1/2"
Product Type
1/2" Drain Plug 316
extra long description
ROB-R DP116 1/2" Drain Plug 316
Long Description
Robroy Stainless Drain Plugs allow for an easy method to drain an assembly reducing accumulation of water, fluids and condensation.
Additional Information
fitting type
Drain
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
DP116
GTIN
00784011923649
UPC
784011923649
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Drains
Trade Size
Trade Size
1/2
Packaging
Weight
0.11
Weight per each
0.11
Carton
0
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat