RSFDC1216 - 1G Deep Thru Feed C Device Box 3/4" 316SS

Robroy Stainless

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSFDC1216
Manufacturer
Robroy Stainless
Manufacturer's Part Number
FDC1216
Description
1G Deep Thru Feed C Device Box 3/4" 316SS
Robroy Stainless Traditional Device Boxes Are 316 Stainless Steel and Are Used For Wiring Device Boxes, Such As Switches and Receptacles, Act As Pull Boxes, and Connect Conduit. Deep-Style Device Boxes Are Available In 3/4" NPT Threaded Hubs (Single Gang) or 1" NPT Threaded Hubs (Two Gang). Internal Grounding Screw Is Standard On All Standard Styles.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
784011926053 / 00784011926053
Weight per unit
3.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RSFDC1216 - Small Image
 
RSFDC1216 - Large Image
Attachments
 
 
RSFDC1216 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Height
2.9
Length
4.56
Width
3.09
Descriptions
Product Type
Single Gang Deep Tbe C Dev BX 3/4" 316
extra long description
ROB-R FDC1216 Single Gang Deep TBE
Description
1G DEEP THRU FEED C DEVICE BOX 3/4" 316SS
Long Description
Robroy Stainless Traditional Device Boxes are 316 stainless steel and are used for wiring device boxes, such as switches and receptacles, act as pull boxes, and connect conduit. Deep-style device boxes are available in 3/4" NPT threaded hubs (single gang) or 1" NPT threaded hubs (two gang). Internal grounding screw is standard on all standard styles.
Additional Information
feed type
Thru Feed
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
FDC1216
GTIN
00784011926053
UPC
784011926053
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Single Gang Cast Device Boxes & Covers
Trade Size
Trade Size
3/4
Packaging
Weight
3.13
Weight per each
3.13
Carton
1
Uses, Certifications, and Standards
standard
514A, E231035, CSA C22.2 No. 18.1-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat