RSHUB216 - 3/4" 316SS Conduit Hub

Robroy Stainless

  • $145.47 (Each)
  • $145.47 (Each)

In-Stock: 0 available locally (Jacksonville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSHUB216
Manufacturer
Robroy Stainless
Manufacturer's Part Number
HUB216
Description
3/4" 316SS Conduit Hub
Robroy Stainless Hubs Are Designed to Connect Threaded Stainless Steel Conduit to A Threadless Opening In A Box or and Enclosure. Robroy Stainless Hubs Are 316 Stainless Steel and Are Available With or Without A Ground Nut. Robroy Stainless Hubs Have A Nitrile Gasket.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011920242 / 00784011920242
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.47 (Each)
Stock Availability
Jacksonville
0 (Find nearest stock)
Nacogdoches
0
All Stores
19
Resources
Images
 
 
RSHUB216 - Small Image
 
RSHUB216 - Large Image
Attachments
 
 
RSHUB216 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316
Material, Color, and Finish
Finish
Brushed
Dimensions and Weight
Overall Length
2.17
Descriptions
Description
3/4" 316SS CONDUIT HUB
Product Type
Cond Hub 3/4" 316
extra long description
ROB-R HUB216 COND Hub 3/4" 316
Long Description
Robroy Stainless Hubs are designed to connect threaded stainless steel conduit to a threadless opening in a box or and enclosure. Robroy Stainless Hubs are 316 stainless steel and are available with or without a ground nut. Robroy Stainless Hubs have a nitrile gasket.
Additional Information
outside diameter
1.5
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
HUB216
GTIN
00784011920242
UPC
784011920242
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Type
Conduit hub
Trade Size
Trade Size
3/4
Packaging
Weight
0.39
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
standard
UL 514Bm E200413, CSA C22.2 18.3-12, TYPE 4X
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur Springs
7 View Store

* All prices subject to change.

Begin Live Chat