RSLQT216 - LT Straight Conn 3/4" 316 SS

Robroy Stainless

  • Special Order Item
  • $0.00 (Per 0)

  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSLQT216
Manufacturer
Robroy Stainless
Manufacturer's Part Number
LQT216
Description
LT Straight Conn 3/4" 316 SS
Robroy Stainless Traditional Liquid Tight Fittings Are Used to Connect and Terminate Liquid Tight Flexible Metallic Conduit (LFMC) to A Box or Enclosure. The Liquid Tight Conduit and Fittings Protect Conductors From Mechanical Damage Due to Vibration and Movement and Seal Out Water, Oils, Coolants and Other Contaminants. The Traditional Liquid Tight Fitting Offers A Unique Low Profile Design - 20% Smaller and 35% Lighter- Than Other Designs, Making It Ideal For Applications Where Space Is Limited. It Is Ap
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011927340 / 00784011927340
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RSLQT216 - Small Image
 
RSLQT216 - Large Image
Attachments
 
 
RSLQT216 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Overall Length
0.472
Descriptions
Product Type
L-T Straight 3/4" Trade Size 316
extra long description
ROB-R LQT216 L-T Straight 3/4" Trad
Description
LT STRAIGHT CONN 3/4" 316 SS
Long Description
Robroy Stainless Traditional Liquid Tight Fittings are used to connect and terminate liquid tight flexible metallic conduit (LFMC) to a box or enclosure. The liquid tight conduit and fittings protect conductors from mechanical damage due to vibration and movement and seal out water, oils, coolants and other contaminants. The traditional liquid tight fitting offers a unique low profile design - 20% smaller and 35% lighter- than other designs, making it ideal for applications where space is limited. It is ap
Additional Information
fitting type
Liquid Tight Fitting
Overall Height
1.378
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
LQT216
GTIN
00784011927340
UPC
784011927340
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Liquid Tight Fittings
Trade Size
Trade Size
3/4
Packaging
Weight
0.172
Weight per each
0.172
Carton
0
Uses, Certifications, and Standards
standard
514B, E234207
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat