RSP1075316 - 3/4" 316SS Rigid Strut Straps

Robroy Stainless

  • $16.39 (Each)
  • $16.39 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSP1075316
Manufacturer
Robroy Stainless
Manufacturer's Part Number
P-1075-316
Description
3/4" 316SS Rigid Strut Straps
Robroy Stainless Rigid Strut Straps Are Designed to Be Used With Strut In Order to Secure A Conduit Run. Robroy Stainless Rigid Strut Straps Are Available In 316 Stainless Steel.
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
784011921966 / 00784011921966
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.39 (Each)
Stock Availability
San Marcos
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
RSP1075316 - Small Image
 
RSP1075316 - Large Image
Attachments
 
 
RSP1075316 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316
Material, Color, and Finish
Finish
Untreated
Descriptions
Description
3/4" 316SS RIGID STRUT STRAPS
Product Type
3/4" Rigid Strut Straps 316
extra long description
ROB-R P-1075-316 3/4" Rigid Strut S
Long Description
Robroy Stainless Rigid Strut Straps are designed to be used with strut in order to secure a conduit run. Robroy Stainless Rigid Strut Straps are available in 316 stainless steel.
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
P-1075-316
GTIN
00784011921966
UPC
784011921966
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Strut & Strut Accessories
Trade Size
Trade Size
1/2
Packaging
Weight
1.45
Weight per each
1.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat