RSP1100316 - 1 5/8 Strut Clamp 1" SS

Robroy Stainless

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSP1100316
Manufacturer
Robroy Stainless
Manufacturer's Part Number
P-1100-316
Description
1 5/8 Strut Clamp 1" SS
Robroy Stainless Rigid Strut Straps Are Designed to Be Used With Strut In Order to Secure A Conduit Run. Robroy Stainless Rigid Strut Straps Are Available In 316 Stainless Steel.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
784011921973 / 00784011921973
Weight per unit
1.65 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RSP1100316 - Small Image
 
RSP1100316 - Large Image
Attachments
 
 
RSP1100316 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316
Material, Color, and Finish
Finish
Untreated
Descriptions
Long Description
Robroy Stainless Rigid Strut Straps are designed to be used with strut in order to secure a conduit run. Robroy Stainless Rigid Strut Straps are available in 316 stainless steel.
Product Type
1" Rigid Strut Straps 316
extra long description
ROB-R P-1100-316 1" Rigid Strut Str
Description
1 5/8 STRUT CLAMP 1" SS
Manufacturer Information
Brand
Robroy/Stainless Steel
Manufacturers Part Number
P-1100-316
GTIN
00784011921973
UPC
784011921973
Taxonomies, Classifications, and Categories
Type
Strut & Strut Accessories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3/4
Packaging
Weight
1.65
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat