RSPLG216 - 3/4 SS Plug

Robroy Stainless

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSPLG216
Manufacturer
Robroy Stainless
Manufacturer's Part Number
PLG216
Description
3/4 SS Plug
Robroy Stainless Hygienic Plugs Are 316 Stainless Steel and Are Specially Designed For The Hygienic System. These Can Be Used In Conjunction With Hygienic Reducers to Accommodate Larger Trade Sizes. Plugs Are Also Listed For Hazardous Locations.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
784011920631 / 00784011920631
Weight per unit
0.33 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RSPLG216 - Small Image
 
RSPLG216 - Large Image
Attachments
 
 
RSPLG216 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316
Material, Color, and Finish
Finish
Brushed
Dimensions and Weight
Overall Length
1.5
Descriptions
Long Description
Robroy Stainless Hygienic Plugs are 316 stainless steel and are specially designed for the hygienic system. These can be used in conjunction with hygienic reducers to accommodate larger trade sizes. Plugs are also listed for hazardous locations.
Product Type
Hyg Plug 3/4" 316
extra long description
ROB-R PLG216 HYG Plug 3/4" 316
Description
3/4 SS PLUG
Additional Information
outside diameter
1.05
Manufacturer Information
Brand
Robroy/Stainless Steel
Manufacturers Part Number
PLG216
GTIN
00784011920631
UPC
784011920631
Taxonomies, Classifications, and Categories
Type
Plugs
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3/4
Packaging
Weight
0.33
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL 1203, E476062, CSA 22.2 No. 25-17, CSA 22.2 No. 30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat