RSRE436 - Reducing Bushing 1-1/4" to 1 Trade Size 316

Robroy Stainless

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSRE436
Manufacturer
Robroy Stainless
Manufacturer's Part Number
RE436
Description
Reducing Bushing 1-1/4" to 1 Trade Size 316
Robroy Stainless Reducing Bushings Reduce Conduit Hubs to A Smaller Size. They Are 316 Stainless Steel and Are Provided With An Integral Bushing to Prevent Conductor Damage and Full, Clean Cut Threads For Ease Of Assembly.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011920006 / 00784011920006
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
RSRE436 - Small Image
 
RSRE436 - Large Image
Attachments
 
 
RSRE436 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316
Material, Color, and Finish
Finish
Brushed
Dimensions and Weight
Length
1.26
Descriptions
Product Type
RDC BSHG 1-1/4"-1" 316
extra long description
ROB-R RE436 RDC BSHG 1-1/4"-1" 316
Description
REDUCING BUSHING 1-1/4" TO 1 TRADE SIZE 316
Long Description
Robroy Stainless Reducing Bushings reduce conduit hubs to a smaller size. They are 316 stainless steel and are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly.
Additional Information
outside diameter
1.66
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
RE436
GTIN
00784011920006
UPC
784011920006
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushings
Trade Size
Trade Size
1-1/4
Packaging
Weight
0.286
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
standard
UL 514Bm E200413, CSA C22.2 No. 18.1-04, TYPE 4X
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat