RSREL304075X90 - 3/4" Stiainless Rigid Elbow

Robroy Stainless

  • $54.10 (Each)
  • $54.10 (Each)

  • $5,409.70 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSREL304075X90
Manufacturer
Robroy Stainless
Manufacturer's Part Number
REL304-075X90
Description
3/4" Stiainless Rigid Elbow
Robroy Stainless Elbows Are Compatible With Traditional and Hygienic Installations and Designed to Withstand Harsh Corrosive Environments. Elbows Are Available In 304 or 316 and Are Used to Aid In The Changing Of Direction Of A Raceway.
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011903573 / 00784011903573
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.10 (Each)
Carton
$54.10 (Each)
Resources
Images
 
 
RSREL304075X90 - Small Image
 
RSREL304075X90 - Large Image
Attachments
 
 
RSREL304075X90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Brushed
Descriptions
Description
3/4" STIAINLESS RIGID ELBOW
Long Description
Robroy Stainless Elbows are compatible with traditional and hygienic installations and designed to withstand harsh corrosive environments. Elbows are available in 304 or 316 and are used to aid in the changing of direction of a raceway.
Product Type
Rigid Elbow 3/4" 304 90 Degree
extra long description
ROB-R REL304-075X90 Rigid Elbow 3/4
Additional Information
fitting type
Elbow
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
REL304-075X90
GTIN
00784011903573
UPC
784011903573
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
Elbows
Trade Size
Trade Size
3/4
Packaging
Weight
1.2
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
standard
UL 6A, E98405, CSA C22.2 No. 45.2-08
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat