SR67113A - Relay Socket, Track/Surface Mounting, 67S3 Series

Selecta

  • $17.64 (Each)
  • $17.64 (Each)

In-Stock: 0 available locally (Deer Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SR67113A
Manufacturer
Selecta
Manufacturer's Part Number
SR67113A
Description
Relay Socket, Track/Surface Mounting, 67S3 Series
Selecta; Relay Socket; Number Of Pins: 11 Pin Octal; Mounting: Track/Surface, Din Rail; Voltage Rating: 300 V; Amperage Rating: 10 Amp; Terminal Type: Pressure Clamp Screws; Poles and Throws: 3PDT; Size: 250 In Length X 1.220 In Height X 1.690 In Width
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Misc Human Interface
UNSPSC
N/A
UPC/GTIN
661191671136 / 00661191671136
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$17.64 (Each)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
SR67113A - Small Image
 
SR67113A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Relay Socket, Selecta, Ru Listed, 11 Pin Octal, Track/Surface, Di
Description
RELAY SOCKET, TRACK/SURFACE MOUNTING, 67S3 SERIES
Long Description
SELECTA; Relay Socket; Number Of Pins: 11 Pin Octal; Mounting: Track/Surface, DIN Rail; Voltage Rating: 300 V; Amperage Rating: 10 AMP; Terminal Type: Pressure Clamp Screws; Poles And Throws: 3PDT; Size: 250 IN Length X 1.220 IN Height X 1.690 IN Width
Manufacturer Information
Brand
Selecta Products
Manufacturers Part Number
SR67113A
GTIN
00661191671136
UPC
661191671136
Taxonomies, Classifications, and Categories
Category Description
MISC HUMAN INTERFACE
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat