SS1206BG - Rocker Switch, SPDT, On/Off/On, 16A, 125vac

Selecta

  • $4.79 (Each)
  • $4.79 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS1206BG
Manufacturer
Selecta
Manufacturer's Part Number
SS1206-BG
Description
Rocker Switch, SPDT, On/Off/On, 16A, 125vac
Selecta; Rocker Switch; Curved, Non-Lighted; Mounting: Snap-In; Voltage Rating: 125, 250 Vac; Amperage Rating: 16, 10 Amp; Contact Configuration: SPDT; Number Of Poles: 1; Action: Maintained; Actuator: Black, Nylon/Polyester; Size: 0.654 In Width X 1.224
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
661191105341 / 00661191105341
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.79 (Each)
Resources
Images
 
 
SS1206BG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ROCKER SWITCH,SPDT,ON/OFF/ON,16A,125VAC
Product Type
Rocker Switch, Selecta, Curved, Non-Lighted, Ru Listed, 125, 250 V
Long Description
SELECTA; Rocker Switch; Curved, Non-Lighted; Mounting: Snap-In; Voltage Rating: 125, 250 VAC; Amperage Rating: 16, 10 AMP; Contact Configuration: SPDT; Number Of Poles: 1; Action: Maintained; Actuator: Black, Nylon/Polyester; Size: 0.654 IN Width X 1.224
Manufacturer Information
Brand
SELECTA
Manufacturers Part Number
SS1206-BG
GTIN
00661191105341
UPC
661191105341
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat