65656 - 40W 3/4/5K CCT Selectable Small Wall Pack

Nuvo

  • $116.00 (Each)
  • $116.00 (Each)
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
65656
Manufacturer
Nuvo
Manufacturer's Part Number
65/656
Description
40W 3/4/5K CCT Selectable Small Wall Pack
40 Watt Small Led Wall Pack With Integrated Bypassable Photocell - CCT Selectable - 120-277 Volts - Dusk to Dawn Security Lighting - IP65 - Bronze Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
045923651762 / 00045923651762
Weight per unit
5.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.00 (Each)
Resources
Images
 
 
65656 - Small Image
 
65656 - Large Image
 
65656 - Large Image
 
65656 - Large Image
 
65656 - Large Image
Attachments
 
 
65656 - Specification Sheet
Other Links
 
 
65656 - Other
 
65656 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Material
ADC12 and PC
Lamp Type
LED
Material, Color, and Finish
fixture material
Aluminum ADC12 and PC
Descriptions
Product Type
40W Led Small Wall Pack
Description
40W 3/4/5K CCT SELECTABLE SMALL WALL PACK
extra long description
SATCO 65/656 40W LED SMALL WALL PAC
Long Description
40 Watt Small LED Wall Pack with Integrated Bypassable Photocell - CCT Selectable - 120-277 Volts - Dusk to Dawn Security Lighting - IP65 - Bronze Finish
Special Features
Lawful for sale in California ; Warranty: 5 Year Limited - Fixtures ; Watts: 40 ; Voltage range: 120V-277V ; Lumen range: 4200L-5000L ; CCT: 3000K/4000K/5000K ; CRI: 70 ; Dimmable: Non-Dimmable ; Dimming type: N/A ; Hours Rated: 50000 ; DLC approved: Yes ; Notes: IK10 Lens ; Beam spread: 80 ; Flicker free ; HID equivalent: 150W ; Incandescent equivalent: 300W ; IP65 rated ; Operating temperature: -40C (-40F) to a maximum of +45C (+113F) ; Photocell: Yes - Bypassable
Additional Information
Warranty
5 Year Limited - Fixtures
surge protection
Built-in surge protection - 2.5KV
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/656
GTIN
00045923651762
UPC
045923651762
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wall Pack
Packaging
Weight
5.08
Weight per each
5.35
Carton
1
Uses, Certifications, and Standards
environmental conditions
Wet location
Operating Temperature
-40C (-40F) to a maximum of +50C (+122F)
standard
cULus
Application
Security Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat