801944 - 120W 600V T5 LMPHLDR

Satco

  • $3.07 (Each)
  • $3.07 (Each)

In-Stock: 155 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
801944
Manufacturer
Satco
Manufacturer's Part Number
Description
120W 600V T5 LMPHLDR
Lampholder, 600 V Voltage Rating, 120 W Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
045923819445
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.07 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
155
Resources
Images
 
 
801944 - Small Image
 
801944 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Wattage
120 W
Descriptions
Description
120W 600V T5 LMPHLDR
Features
T5 Lamp holder - Slide-On, Rotary Locking Rapid Start Applications 120W-600V 1 1/8''H x 7/8''W x 5/8''D
Long Description
Lampholder, 600 V Voltage Rating, 120 W Wattage
Product Type
Lampholder
Short Description
Lampholder, 600 V, 120 W, 1 CT
Additional Information
Package Quantity
1 ct
Manufacturer Information
Brand
Satco
Manufacturers Part Number
801944
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 155

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
23 View Store

Distribution Centers

Location Stock Available
Tyler
78 View Store

* All prices subject to change.

Begin Live Chat