S11417 - 9.5W A19 Led 50K E26 120V Dimmable 4-PK

Satco

  • $10.09 (Each)
  • $10.09 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S11417
Manufacturer
Satco
Manufacturer's Part Number
S11417
Description
9.5W A19 Led 50K E26 120V Dimmable 4-PK
9.5 Watt A19 Led - 5000K - Dimmable - Medium Base - 230 Degree Beam Angle - 4-Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923114175 / 00045923114175
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.09 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
S11417 - Small Image
 
S11417 - Large Image
Attachments
 
 
S11417 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate (PC); High Heat Conductive Plastic Housing
Shape
A19
Voltage Rating
120
Wattage
9.5
Material, Color, and Finish
Color Rendering Index (Cri)
80+
Color Temperature
5000
Finish
white
Descriptions
Description
9.5W A19 LED 50K E26 120V DIMMABLE 4-PK
Extra Long Description
SATCO S11417 9.5A19/LED/850/120V/D/
Long Description
9.5 Watt A19 LED - 5000K - Dimmable - Medium Base - 230 Degree Beam Angle - 4-Pack
Product Type
9.5A19/Led/850/120V/D/4PK
Special Features
Warranty: 2-Years ; Location Rating: Damp ; Operating Temp: -20C (-4F) to +45C (+113F) ; Material: Polycarbonate (PC) / High Heat Conductive Plastic Housing ; Indoor Outdoor: Indoor ; Color Temp: Natural Light ; Efficacy: 84.21 LPW ; DLC Approved: False ; FCC Compliant: True ; Indoor Outdoor: Indoor ; Lamp Filament: LED ; ANSI Base: E26 ; Amps: 0.079A ; T24 Compliant: False
Additional Information
Average Life
15000
Base
E26
Beam Angle
230
Dimmable
Yes-Dimmable
Lumens
800
Power Factor
0.76
Warranty
3 Year Limited
Manufacturer Information
Brand
Satco
Satco
Manufacturers Part Number
S11417
GTIN
00045923114175
UPC
045923114175
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
LED General Service
Packaging
Weight
0.08
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Application
LED
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Standard
cULus - Certified;cULus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat