S11905 - 4W T5 Mini Led Lamp 4000K

Satco

  • $9.10 (Each)
  • $9.10 (Each)

In-Stock: 28 available at other locations ( find a store with stock)
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
S11905
Manufacturer
Satco
Manufacturer's Part Number
S11905
Description
4W T5 Mini Led Lamp 4000K
4 Watt T5 Led - Miniature Bi-Pin Base - 4000K - 50000 Average Rated Hours - 400 Lumens - 120-277 Volts
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923119057 / 00045923119057
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.10 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
S11905 - Small Image
 
S11905 - Large Image
Attachments
 
 
S11905 - Specification Sheet
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
120 to 277
Wattage
4
Material
Glass
Shape
T5
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80+
Dimensions and Weight
Diameter
0.63
Length
11.91
Descriptions
Product Type
4W/Led/T5/840/BP
Description
4W T5 MINI LED LAMP 4000K
extra long description
SATCO S11905 4W/LED/T5/840/BP
Long Description
4 Watt T5 LED - Miniature Bi-pin Base - 4000K - 50000 Average Rated Hours - 400 Lumens - 120-277 Volts
Special Features
Warranty: 5-Years ; Location Rating: Damp ; Operating Temp: -25C (-13F) to +45C (+113F) ; Material: Glass ; Surge Protection: Built-in-surge protection - 0.5KV ; Color Temp: Cool White ; Efficacy: 100.00 LPW ; DLC Approved: False ; FCC Compliant: True ; NSF Approved: Yes ; Lamp Filament: LED ; ANSI Base: G5 ; Lamp Ballast Type AB: Type B ; Amps: 0.033-0.014A ; T24 Compliant: False
Additional Information
Power Factor
0.9
beam angle
240
lumens
400
Warranty
5 Year Limited - T5 LED Bulbs - Ballast Bypass
average life
50000
Base
G5
dimmable
Non-Dimmable
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S11905
GTIN
00045923119057
UPC
045923119057
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED Linear
Packaging
Weight
0.08
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
standard
cULus - Certified;cULus - Classified;ETLus - Sanitation Recognized Component
Application
LED
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
1 View Store

Distribution Centers

Location Stock Available
Longview
27 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat