S21276 - 5.5W Led B11 40K Candelabra Clear 500LM

Satco

  • $7.06 (Each)
  • $7.06 (Each)

In-Stock: 32 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S21276
Manufacturer
Satco
Manufacturer's Part Number
S21276
Description
5.5W Led B11 40K Candelabra Clear 500LM
5.5 Watt B11 Led Lamp - Clear - Candelabra Base - 90 Cri - 4000K - 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923205910 / 00045923205910
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.06 (Each)
Stock Availability
Nacogdoches
32 (Check another store)
All Stores
87
Resources
Images
 
 
S21276 - Small Image
 
S21276 - Large Image
 
S21276 - Large Image
Attachments
 
 
S21276 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
B11
Voltage Rating
120
Wattage
5.5
Material, Color, and Finish
Color Rendering Index (Cri)
90+
Color Temperature
4000
Finish
Clear
Dimensions and Weight
Size
3.4
Descriptions
Description
5.5W LED B11 40K CANDELABRA CLEAR 500LM
Extra Long Description
SATCO S21276 5.5B11/LED/940/CL/120V
Long Description
5.5 Watt B11 LED Lamp - Clear - Candelabra Base - 90 CRI - 4000K - 120 Volts
Product Type
5.5B11/Led/940/CL/120V/E12
Special Features
Warranty: 2-Years ; Location Rating: Wet ; Operating Temp: -20C (-4F) to +45C (+113F) ; Dimmable Text: 120V only ; Material: Glass / Nickel Plated Aluminum ; Indoor Outdoor: Indoor;Outdoor ; Color Temp: Cool White ; Efficacy: 90.91 LPW ; DLC Approved: False ; FCC Compliant: True ; NSF Approved: No ; Indoor Outdoor: Indoor;Outdoor ; Lamp Filament: LED Filament ; ANSI Base: E12 ; Amps: 0.062A
Additional Information
Average Life
15000
Base
E12
Beam Angle
300
Dimmable
Yes-Dimmable
Lumens
500
Power Factor
0.74
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S21276
GTIN
00045923205910
UPC
045923205910
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
LED General Service
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
LED
Standard
cULus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 87

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
32 View Store

Distribution Centers

Location Stock Available
DFW RDC
7 View Store

A-L

Location Stock Available
Lawton
25 View Store

* All prices subject to change.

Begin Live Chat